EATON ECN33 Class Non-Combination Starters
Eaton ECN33 Class non-combination reversing starters are used to control the operation of electric motors. They have an enclosure for each component and a contactor & a thermal overload relay mounted in separate enclosures.
stil | Model | Ücret | |
---|---|---|---|
A | ECN3321AAA | €6,845.77 | TEKLİF TALEBİ
|
A | ECN3311AAA | €3,855.50 | TEKLİF TALEBİ
|
A | ECN3301CBA-C1 | €5,526.84 | TEKLİF TALEBİ
|
A | ECN3301EAA | €3,515.74 | TEKLİF TALEBİ
|
A | ECN3308AAA | €4,429.49 | TEKLİF TALEBİ
|
A | ECN3321CAA | €6,881.66 | TEKLİF TALEBİ
|
A | ECN3311EEA | €5,130.11 | TEKLİF TALEBİ
|
Özellikler
- They can be operated on three-phase AC power with a voltage range from 208 to 600V.
- These starters come with silver-alloy contacts for high current capacity and prolonged service life.
- They are equipped with auxiliary contacts for remote indication of the starter's status and use in control circuits.
Standartlar ve Onaylar
- ABS
- cUL'da
- UL
Sık Sorulan Sorular
How to install these reversing starters?
- Select a suitable enclosure for the contactor and overload relay based on application requirements and environmental factors.
- Mount the enclosures in a location with appropriate clearances and using proper mounting hardware.
- Wire the three-phase AC power supply to the line terminals on the contactor enclosure following the manufacturer's instructions for wire sizing and termination.
- Wire the motor leads to the load terminals on the contactor enclosure following the manufacturer's instructions for wire sizing and termination.
- Connect the control circuit wires to the auxiliary contacts on the contactor and overload relay enclosures as per the application requirements.
- Test the starter to ensure proper operation and overload protection and troubleshoot any issues.
- Label the starter with appropriate markings to identify the function of each terminal and control device.
How to maintain Eaton ECN33 Class starters?
- Regularly inspect enclosures for damage or wear and repair or replace as needed.
- Clean the starter regularly to remove dirt, dust, and debris.
- Inspect contacts for signs of wear or damage and replace them if necessary.
- Test the overload relay regularly to ensure correct function.
- Lubricate moving parts as per manufacturer's recommendations.
- Check wiring connections regularly to ensure they are tight and secure.
Yardım etmek için buradayız!
Burada listelenmeyen bir parça mı arıyorsunuz?
Daha keşfedin
- Çamur ve Boya Karıştırıcı Ataşmanları
- tel Raf
- Tel Raf Mesajları
- Aşındırıcı Radyal Kıl Diskler
- 3.3 İnç Çaplı Motorlar
- Askılar ve Kravat Aşağılar
- Santrifüj Pompaları
- Parçaları
- Posta Kutuları ve Gönderiler
- Çeşitler
- NORTON ABRASIVES Tek Kum Bileme Taşı
- NEW PIG Emici Tava
- TENNSCO Geçmeli Raf Sunta
- ZURN Conta, Zurn Markasına Uygun
- COOPER B-LINE Tip 12 Açılı Ön Buton Muhafazaları
- PLAST-O-MATIC Basınç regülatörleri
- WATTS LFN250 Serisi Demir Gövdeli Su Basıncı Düşürücü Valfler
- VERMONT GAGE NoGo Standart Dişli Tapa Mastarları, 1 1/4-7 Unc Lh
- SPEARS VALVES PVC Sınıf 100 IPS Fabrikasyon Bağlantı Elemanı 11-1/4 Deg. Dirsekler, Conta x Conta