TOUGH GUY Broom Handle Fiberglass White 5 Feet Length
Tough Guy broom handles fit into a matching hole on the broom head or into bolt-on adaptors. They replace handles on compatible street brooms, floor and deck scrub brushes, window-washing brushes and squeegees.
Özellikler
- These broom handles have fibreglass construction with spray coated finish for rigidity.
- They feature a polypropylene handle grip for reducing operator fatigue.
- These broom handles are available in threaded & tapered connection types and have a handle of 1 & 60 inches in diameter and length, respectively.
- These broom handles further feature a nylon handle tip for additional grip and traction to the broom head.
Uyumlu Aksesuarlar
- Tough Guy baseboard brush: It has a narrow head with angled bristles to clean corners, grout lines, edges, cracks and crevices. This brush cleans and removes mold, mildew and stains from tiled surfaces.
- Tough Guy Zemin sileceği: This unit has a flat foam rubber blade to remove dirt, debris and water from surfaces.
Sık Sorulan Sorular
What is the difference between a tapered broom handle and a straight broom handle?
Tapered broom handle is wider at the top and narrower at the bottom, making it easier to grip and manoeuvre. A straight broom handle has a consistent width from top to bottom and can be more stable but may not be as comfortable to hold.
Yardım etmek için buradayız!
Burada listelenmeyen bir parça mı arıyorsunuz?
Daha keşfedin
- Kapalı Alan Kaldırma Üst Direkleri
- Punch ve Keski Tutucular
- Hava Muslukları
- UV Kaçak Dedektörü Aksesuarları
- Tırtıllı topuzlar
- Egzoz fanları
- Aşındırıcı Aksesuarlar
- Solunum
- Motor Tahrikli Pompalar
- Paçavra ve Mendil
- HONEYWELL Minyatür Kapalı Anahtar
- PALMGREN Arbor Presleri
- WOODHEAD 130099 Serisi Kordon Tutacağı
- PASS AND SEYMOUR Trademaster Serisi Kombinasyonlu Üç Yollu Anahtarlar
- VERMONT GAGE Go/NoGo Standart Dişli Tapa Mastarları, 3/4-10 Unc
- MI-T-M yağ çubukları
- BRADLEY süzgeçler
- HUMBOLDT HCM-2500 Serisi Sıkıştırma Makineleri
- BOSTON GEAR 10 Çap Hatveli Çelik Gönye Dişlisi