One of the leading causes of industrial fires is the improper storage and handling of flammable liquids. The Justrite Standard Sure-Grip? EX Flammable Safety Cabinet with Self-Close Doors (model 899025) is designed to safely store flammable liquids. Its exterior dimensions are 65 in H x 43 in W x 34 in D (1651 mm H x 1092 mm W x 864 mm D). These white cabinets can store 90 gal (341 L)* of flammable liquids. This model is constructed with a sturdy 18-gauge (1-mm) thick steel double-wall, with 1.5 in (38 mm) of insulating air space for fire resistance. The fully welded, not riveted, construction holds the squareness of the unit for a longer life and offers greater protection in a fire since air gaps are reduced. High-performance, self-closing doors open to 140 degrees. A patented, concealed self-close mechanism provides obstruction-free access to shelf space. The doors self-index to guarantee they will close in tight sequence. Continuous piano hinges ensure the doors close smoothly every time. When used properly as designed, safety cabinets with self-closing doors shut automatically in case of a fire. The self-closing doors, under tension, are held open by using fusible links. Under fire conditions, when the ambient temperature reaches 165 F (74 C), the links melt and the safety cabinet's self-closing doors automatically swing shut. The self-latching system engages with three stainless steel bullet-slams located at the top, bottom, and center locations of the door. For replacement fusible links, order model 29988. For added security, each cabinet comes with an innovative U-Loc? handle that does not require manual rotation to engage the mandatory latch. Cabinets include a cylinder lock and key set, or you can choose to use your own padlock. Trilingual Haz-Alert? reflective warning labels that read "FLAMMABLE - KEEP FIRE AWAY" are highly visible under fire conditions or during power outages when illuminated with a flashlight.
Özellikler:
- Kimyasalların ve yanıcı sıvıların güvenli bir şekilde depolanması için tasarlanmıştır
- Dış boyutlar 65 inç Y x 43 inç G x 34 inç D (1651 mm Y x 1092 mm G x 864 mm D)
- 90 gal (341 L) yanıcı sıvı depolama kapasitesi
- Yangına dayanıklı, sızıntı testinden geçmiş tasarım
- OSHA, NFPA 30, NFPA 1 ve IFC ile uyumludur
- Yangına karşı test edilmiş ve FM onaylıdır