ADB KALDIRMA HALKASI MFG. Heavy Duty® Yüksek VIS Kaldırma Halkaları, Standart
stil | Model | genişlik | İç Genişlik | Yükleme kapasitesi | Toplam yükseklik | Kalınlık | iplik uzunluğu | Konu Boyutu | Tork | Ücret | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | HV33112 | 2.29 " | 1.25 " | 550 lbs. | 3.79 " | 0.44 " | 0.56 " | 1 / 4-20 | 5 ft. Lbs. | €116.97 | |
A | HV33212 | 2.29 " | 1.25 " | 800 lbs. | 3.79 " | 0.44 " | 0.56 " | 5 / 16-18 | 7 ft. Lbs. | €116.97 | |
A | HV33312 | 2.29 " | 1.25 " | 1000 lbs. | 3.79 " | 0.44 " | 0.56 " | 3 / 8-16 | 12 ft. Lbs. | €116.97 | |
A | HV33512 | 3.5 " | 1.89 " | 2500 Lbs. | 6.06 " | 0.75 " | 0.75 " | 1 / 2-13 | 28 ft. Lbs. | €147.15 | |
A | HV33714 | 3.5 " | 1.89 " | 5000 lbs. | 6.31 " | 0.75 " | 1" | 3 / 4-10 | 100 ft. Lbs. | €147.15 | |
A | HV33614 | 3.5 " | 1.89 " | 4000 lbs. | 6.31 " | 0.75 " | 1" | 5 / 8-11 | 60 ft. Lbs. | €147.15 | |
A | HV33104 | 5.1 " | 2.81 " | 8000 lbs. | 8.32 " | 1" | 0.95 " | 7 / 8-9 | 160 ft. Lbs. | €362.36 | |
A | HV33105 | 5.1 " | 2.81 " | 10000 lbs. | 8.82 " | 1" | 1.45 " | 1-8 | 230 ft. Lbs. | €362.36 | |
A | HV33102 | 5.1 " | 2.81 " | 7000 lbs. | 8.57 " | 1" | 1.2 " | 3 / 4-10 | 100 ft. Lbs. | €362.36 | |
A | HV33402 | 6.75 " | 3.88 " | 15000 lbs. | 11.1 " | 1.25 " | 1.88 " | 1 1 / 4-7 | 470 ft. Lbs. | €669.82 | |
A | HV33424 | 6.75 " | 3.88 " | 24000 lbs. | 11.85 " | 1.25 " | 2.63 " | 1 1 / 2-6 | 800 ft. Lbs. | €804.57 | |
A | HV33427 | 6.75 " | 3.88 " | 30000 lbs. | 12.18 " | 1.25 " | 2.96 " | 2-4 1 / 2 | 1100 ft. Lbs. | €1,154.48 |