CHERNE Econ-O-Grip Plugs
Cherne Econ-O-Grip plugs are suitable for low-pressure blocking applications or for plugging open-ended pipes. These units temporarily seal or stop the fluid flow in a pipeline, and are ideal for leak testing 7 flow bypassing applications.
stil | Model | Nominal Boyut | Aralık | Maks. Alan sayısı Geri basınç | uzunluk | Ücret | |
---|---|---|---|---|---|---|---|
A | 271519 | 1.5 " | 1.44" ila 1.65" | 2 psi/5 fit | 2.56 " | €3.71 | |
A | 271527 | 2" | 1.96 - 2.25 " | 2 psi/5 fit | 2.62 " | €4.61 | |
A | 271535 | 3" | 2.86" ila 3.25" | 2 psi/5 fit | 2.64 " | €7.25 | |
A | 271543 | 4" | 3.78 - 4.5 " | 2 psi/5 fit | 3.25 " | €9.00 | |
A | 271551 | 5" | 4.62 - 5.3 " | 1 psi/2 fit | 3.55 " | €16.07 | |
A | 271578 | 6" | 5.62" ila 6.4" | 1 psi/2 fit | 3.19 " | €21.39 |
Çalışma Mekanizması
- Cherne Econ-O-Grip pipe plugs allow you to isolate a section of the pipe and work on it without disturbing the rest of the system.
- These plugs form an airtight and leak-proof seal.
- Once installed, flush the pipe with air or water to pressurise the system and detect any problems.
Özellikler
- These units are equipped with galvanised metal plates and bolts that will not rust.
- They feature a natural rubber O-ring that offers fluid resistance & mechanical properties.
- Cherne Econ-O-Grip plugs can also be used as effective pipe dust covers.
Standartlar ve Onaylar
- OSHA
Sık Sorulan Sorular
What is the back pressure of these units?
These units have a back pressure of 2 psi / 5 ft. Selected models, such as 271551 & 271578, offer a back pressure of 1 psi / 2 ft.
How to install these plugs?
- You may need to first loosen (not remove) the nut, wingnut or handle.
- Insert the plug into the cleanout tee or pipe.
- Tighten the nut, wingnut or handle by hand.
How do you remove Cherne Econ-O-Grip plugs?
- Before loosening or removing the plug, always release any back pressure.
- Remove the nut, wingnut, or handle after loosening it.
- Take the plug out of the pipe or cleanout tee.
What are the storage instructions for these units?
- These plugs must be stored at temperatures below 110 degrees Fahrenheit.
- They must be stored in a dry place, away from sunlight or other sources of ultra-violet light & ozone.
Yardım etmek için buradayız!
Burada listelenmeyen bir parça mı arıyorsunuz?
Daha keşfedin
- Taşınabilir GFCI
- Şerit Kapı Donanımı
- Havalı Fren Aksesuarları
- Duvar Hidrantları
- Kayış Tahrikli Santrifüj Sıralı Üfleyiciler
- Kilitleme Cihazları
- Kitap ve Kitap Malzemeleri
- Meraklı Araçlar
- Tarımsal Testler
- Oto Kaporta Araçları
- 3M Süper İnce Sınıf PSA Zımpara Diski Rulosu
- INDUSTRIAL SCIENTIFIC Çoklu Gaz Dedektörü Kapalı Alan Kiti
- WESCO Toprak ve Bağ telleri
- DIVERSITECH Boru Kiti Sıvı Geçirmez
- MI-T-M Hızlı Bağlantı Fişi
- ALVORD POLK Sol Yönlü Spiral Konik Boru Raybaları
- GROVE GEAR EL Serisi, BM-D Stili, 821 Ebat, Alüminyum Sonsuz Dişli Redüktörler
- GROVE GEAR EL Serisi, BM-D Stili, 832 Ebat, Alüminyum Sonsuz Dişli Redüktörler