MARATHON MOTORS Exhaust Ventilator Motors, Single Phase, Dripproof, C Face Footless, Single Speed
Marathon exhaust ventilator motors deliver low to moderate starting torque and provide smooth start-ups for HVAC systems that must gradually come to speed.
stil | Model | Tam Yük Amperi | HP | RPM | Hizmet faktörü | Termal koruma | Ücret | |
---|---|---|---|---|---|---|---|---|
A | 5KH37PN37 | 3.2 | 1/12 | 850 | 1.40 | Hayır | €829.81 | |
B | 5KH37PN36 | 4.0 | 1/6 | 1140 | 1.35 | Hayır | €473.28 | |
C | 5KH37PN40 | 4.2/2.7 | 1 / 4-1 / 12 | 1725/1140 | 1.35 | Hayır | €687.60 | |
D | 5KH46MN3041 | 4.6 | 1/8 | 850 | 1.40 | Hayır | €945.00 | |
D | 5KH46MN6071X | 5.6 | 1/4 | 1140 | 1.35 | Otomatik | €233.10 | |
E | 5KH46MN3040 | 5.7/3.2 | 1 / 3-1 / 9 | 1725/1140 | 1.35 | Hayır | €855.01 | |
F | 5KH35JN121 | 6.6 | 1/3 | 1725 | 1.35 | Hayır | €402.30 | |
G | 5KH35JN121X | 6.6 | 1/3 | 1725 | 1.35 | Otomatik | €604.80 | |
H | 5KH49SN3023X | 6.9 | 1/4 | 850 | 1.35 | Otomatik | €1,427.41 | |
I | 5KH36MN137 | 7.9 | 1/2 | 1725 | 1.25 | Hayır | €532.81 | |
J | 5KH48UN6074 | 9.0 | 1/2 | 1140 | 1.25 | Hayır | €1,134.00 |
Özellikler
- These motors have dripproof enclosures to permit the flow of external air over and around the motor windings to keep it cool during the operation.
- They feature rolled steel construction for enhanced rigidity and ball bearings for smooth movement of internal parts.
- Modeller, örneğin 5KH36KN112X H287 HVAC Motoru offers thermal protection, detecting overheating conditions and disconnect the motor power.
- The split-phase motor design of these motors delivers speeds ranging from 850 to 1725 rpm and can be mounted in either horizontal / vertical orientation.
Standartlar ve Onaylar
- UL
- CSA
- CE
Sık Sorulan Sorular
Motor bakımı nasıl yapılır?
In order to keep the motor running smoothly, use permanently lubricated sealed bearings to protect against contamination and friction loss.
What is the purpose of continuous duty motors?
Continuous duty (or induction) motors are rated for continuous operation within the stipulated temperature range, wherein, the motor runs with a constant load for a long duration to reach thermal equilibrium.
What are single-phase motors?
Single-phase motors use a capacitor to provide additional power during motor startup. These motors are ideal for equipment and machines that are smaller in size and need lower horsepower.
Yardım etmek için buradayız!
Burada listelenmeyen bir parça mı arıyorsunuz?
Daha keşfedin
- Raf Aksesuarları
- Düz Bıçaklı Fişler
- Dikenli Boru Bağlantı Parçaları
- Eyer Delikleri
- Çift Uçlu Matkap Uçları
- Kauçuk
- Raylı ve Gömme Aydınlatma Armatürleri
- Konu Ekle
- Gürültü kontrolü
- Tarımsal Testler
- APEX-TOOLS Kare Girinti Güç Biti
- WIEGMANN Eğimli Ön Basmalı Düğme Muhafazası
- 3M Vernikli Kambrik Bant, Dokuma Pamuk Kambrik Kumaş
- WEILER 7 "Aşındırıcı Flap Disk, Tip 27, Zirkonya Alümina
- DIXON Kaynak Tees
- ZURN Tek Gömme, Sol Gezinme Kolu
- MJ MAY Rulo Stok, 10 Feet X 3 İnç
- COOPER B-LINE RHC Düz Panel Kapaklar
- MARTIN SPROCKET Seksiyonel Kanatlar, 20 İnç Çap
- LOUISVILLE Premium Serisi Ahşap Çatı Merdivenleri