REED Instruments R9100 ultrasonic leak detector is ideal for locating leaks generated due to pressure, vacuum, water, gas or air in refrigeration & air conditioning systems, compressed air systems, engine seals, windshields, windows and doors. This ultrasonic water leak detector comes with a transmitter generating a 40 kHz signal for producing easily recognisable audible sounds on detecting a leak to evaluate an individual component's condition. It has an earphone jack to connect to headphones (included) for easy detection in loud environments.
Özellikler:
- REED Instruments R9100 ultrasonic leak detector kit comes in a set of an ultrasonic leak detector, a transmitter, headphones, a carrying case and batteries.
- It is powered using two 9V batteries and has a user-adjustable sensitivity wheel to adjust the sensitivity of the detector if the detected ultrasonic sound is too intense.
- The ultrasonic water leak detector is equipped with visible (LED) & audible (ticking) alarms for easily pinpointing leaks.
Standartlar ve Onaylar:
Sık sorulan Sorular:
Q. What are some factors to note while operating this REED Instruments R9100 ultrasonic leak detector?
A. Efficiency of ultrasonic leak detection depends on factors like the pressure inside the compartment / equipment under test, shape & size of the like and temperature.
Q. What are the temperature ratings of this REED Instruments R9100 ultrasonic leak detector?
A. This REED Instruments R9100 ultrasonic leak detector operates at temperatures ranging from 32 to 104 degrees F (0 to 40 degrees C). It can be stored at temperatures ranging from -4 to 122 degrees F (-20 to 50 degrees C).
Q. What are some safety points to note while operating this REED Instruments R9100 ultrasonic leak detector?
A.
- This ultrasonic water leak detector should not be used near an electrical appliance emitting electromagnetic waves.
- The unit's batteries should be removed if it is not used for a longer time.
- This ultrasonic leak detector should not be operated near any explosive / flammable gas or liquid.