<span Class='notranslate'>Reed Instruments </span> R9900-nist | Portable Indoor Air Quality Co2 Meter | Raptor Supplies Türkiye
Düz Nakliye

Sabit Nakliye 14,99 € + KDV

150,00 € üzerindeki siparişlerde

REED INSTRUMENTS R9900-NIST CO2 Meter, Indoor Air Quality, Temperature and Humidity, NIST Certified | CD4DDF

REED INSTRUMENTS R9900-NIST CO2 Meter, Indoor Air Quality, Temperature and Humidity, NIST Certified

Stoktaki Ürünler
Madde: CD4DDF Modeli: R9900-NIST
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
€842.67 / Adet
Sepete ekle
Teklif Talebi

Ödeme Şekilleri

Teslimat Ortakları

Ürün Açıklaması:

+Taşınabilir İç Hava Kalitesi CO2 Ölçer

Nakliye Bilgisi:

Gemi ağırlığı (kg) 0.9
Menşe ÜlkesiUS

Ürün Detayı:

REED Instruments R9900-NIST IAQ (indoor air quality) meter is ideal for simultaneous monitoring of carbon dioxide, relative humidity & temperature in schools, factories, greenhouses, hospitals, hotels, offices and other locations where carbon dioxide levels are high. It can also calculate wet bulb & dew point temperatures and statistical weighted averages like TWA (8-hour time-weighted average) & STEL (15-minute short-term exposure limit). This R9900-NIST indoor air quality meter comes with batteries and a hard carrying case.

Özellikler:

  • REED Instruments R9900-NIST indoor air quality meter offers an easy-to-read backlit triple LCD for showing carbon dioxide, relative humidity & temperature simultaneously.
  • Its low drift, non-dispersive infrared carbon dioxide sensor is equipped with a user-adjustable audible alarm that produces an audible warning alarm in case of excessive carbon dioxide concentrations.
  • This meter is supplied power using 4 AA batteries with a battery life of approximately 24 hours under continuous usage.
  • The unit also has a low battery indicator & auto shut off (after 20 mins) features to save battery life.
  • Veri tutma fonksiyonu, ölçümü daha uzun süre göstermek için ekrandaki verileri / okumayı dondurur.
  • This IAQ meter has maximum, minimum and average functions to measure 14 to 140 degrees F (-10 to 60 degrees C) temperature, 0 to 99.9% RH humidity and 0 to 5000 ppm carbon dioxide levels.

Uyumlu Aksesuarlar:

  • REED Aletleri CA-52A Soft Carrying Case: This carrying case has a main instrument compartment to fit this REED Instruments R9900-NIST indoor air quality meter and a side pouch for fitting required accessories.
  • REED Instruments Nem Kalibratörleri: Bunlar R9933, R9975 & R9980 calibrators allow manual humidity calibration in this IAQ unit.

Standartlar ve Onaylar:

  • CE
  • NIST Kalibre Edildi

Sık sorulan Sorular:

Q. How to calibrate this REED Instruments R9900-NIST indoor air quality meter for carbon dioxide measurement?

A.

  • This meter is calibrated in a fresh well-ventilated area, in sunny weather, at a standard 400 ppm carbon dioxide concentration.
  • Switch on the meter & press the CAL & MODE buttons at the same time.
  • '400ppm' & CAL should blink on the LCD for approximately 5 minutes to indicate manual calibration activation.
  • Carbon dioxide calibration is complete when the blinking stops. The meter should automatically return to the normal measuring mode.
  • Turn off the meter at any time to stop the calibration.

Q. What are the ideal environmental conditions for this REED Instruments R9900-NIST indoor air quality meter?

A. This REED Instruments R9900-NIST indoor air quality meter operates at temperatures ranging from 14 to 122 degrees F (-10 to 50 degrees C) and humidity ranging from 10 to 85%. It can be stored at temperatures ranging from 14 to 140 degrees F (-10 to 60 degrees C).

Q. How to calibrate this REED Instruments R9900-NIST indoor air quality meter for humidity measurement?

A.

  • The humidity sensor is manually calibrated at 25 degrees C using compatible 33% & 75% salt solutions (calibrators).
  • Switch the meter on & plug its humidity sensor probe into the 33% salt bottle.
  • Press down the CAL & DP/WBT buttons to start the humidity calibration.
  • Calibrating value of 33% (32.7% if at 25?C) & CAL should blink on the LCD for approximately 60 minutes to indicate manual calibration activation.
  • After completing the 33% calibration, plug the sensor probe into the 75% salt bottle and press the ENTER button to start 75% calibration.
  • Calibrating value of 75% (75.2% if at 25?C) & CAL should blink on the LCD for approximately 60 minutes to indicate the calibration process.
  • To calibrate only 33%, press the ESC button after the 33% calibration is complete.
  • To calibrate only 75%, press the UP or DOWN button after pressing the CAL & DP/WBT buttons.
  • Turn off the meter at any time to stop the calibration.

Ürünleri Keşfedin

Bize ulaşın

Kişisel tavsiye almak için hemen hesap yöneticinizle iletişime geçin.
Mevcuttu Pazartesiden cumaya, Dan 07:30-17:00

REED INSTRUMENTS R9900-NIST CO2 Meter, Indoor Air Quality, Temperature and Humidity, NIST Certified
€842.67 / Adet