Ürün Detayı:
,Reelcraft’s Series 30000 reels mounted on a portable hose reel cart are designed for rugged, heavy-duty applications requiring long lengths of hose and large storage capacity. The reels incorporate an all-bolted unitized construction with no welds to fatigue. The full flow swivel and heavy gauge steel frame, spool, and drum ensure longest service life. This heavy-duty reel includes an adjustable spool rotation drag that eliminates hose backlash. Makes spot watering easier, quicker, and more convenient., , ,Includes 12 in. hand crank hose reel – part number ,CA32112 L, ,Includes 12 in. wide hand cart with 8 in. semi-pneumatic rubber tires and a rugged 1 in. square tubular steel frame – part number ,600741-2, ,Includes a 5/8 in. x 10 ft. inlet hose; end fittings are 1/2 in. NPT(M) x 3/4 in. NPSH(F) – part number ,601033-10, ,Includes a 1/2 in. NPT(M) x 3/4? GH(F) conversion fitting that allows garden hose connection to the reel – part number S260729, ,Handle height of cart is adjustable to four different heights., ,Made in the USA, ,