GREENLEE Hidrolik Boru Bükücü
Hem endüstriyel hem de ticari alanlarda elektrik ve sıhhi tesisat bağlantılarının yanı sıra imalat yapmak için çok sayıda tüp, boru ve boru kullanıyoruz. Bağlı olarak...Daha fazla
Hidrolik Boru Bükücüler
stil | Model | Viraj Yarıçapı | işlev | Malzeme | Boyut aralığı | Ücret | |
---|---|---|---|---|---|---|---|
A | B316S | €4,354.46 | |||||
B | B316SPE22J | €7,035.87 | |||||
C | B308SPE22J | €9,968.66 | |||||
D | B308S | €6,694.79 | |||||
E | B308SPH80 | €7,159.03 | |||||
D | B306SPE22J | €12,932.30 | |||||
F | B359SP208J | - | TEKLİF TALEBİ | ||||
G | B340S | €18,986.76 | |||||
D | B306SPH80 | €9,200.14 | |||||
D | B306S | €13,499.44 | |||||
H | B340SPH80 | €19,691.06 | |||||
I | B359S | - | TEKLİF TALEBİ |
stil | Model | Malzeme | Boru Aralığı Nominal Boyut Tek Atış | Güç Kaynağı | Gerilim | Ücret | |
---|---|---|---|---|---|---|---|
A | STB101A | €11,324.36 | |||||
A | STB101B | €13,948.80 | |||||
A | STB101N | €8,797.69 | |||||
A | STB101X | €7,181.87 | |||||
A | STB202N | €27,279.54 | |||||
A | STB221H | €14,888.08 | |||||
A | STB221X | €10,370.47 | |||||
A | STB101E | €15,039.64 | |||||
A | STB202B | €40,252.85 | |||||
A | STB202E | €41,468.12 | |||||
A | STB202X | €21,562.34 | |||||
A | STB221N | €13,411.82 | |||||
A | STB101H | €9,707.13 |
Hidrolik Boru Bükücü, Devirmeli Kanat, 3/8 ila 2 İnç Boyut
Model | + | Ücret (ör. KDV) | |
---|---|---|---|
36518 | AF2AAP | €2,312.40 |
Hidrolik Boru Bükücü 1/2 ila 2 İnç Demir
Model | + | Ücret (ör. KDV) | |
---|---|---|---|
MP9000 | AH7RQN | €4,713.54 |
Özellikler
- These Greenlee 880 Series hydraulic pipe benders can bend 1 to 2-inch galvanised rigid conduits and schedule 40 pipes.
- They can be powered using any Greenlee hydraulic pump that delivers pressures up to 10000 psi (Greenlee 976-22FS, 976-22PS, 980-22FS & 980-22 PS).
- These Greenlee hydraulic conduit benders have pin-assembled aluminium components for portability & durability.
- They are equipped with a ram travel scale and bending charts for control over bending angles & radius.
Çalışma Mekanizması
- Assemble this pipe bender unit by placing the ram between the frame. Attach the bending shoe & shoe supports and positioning pipe supports.
- Connect the ram to a hydraulic pump using a high-pressure hydraulic hose.
- Set the ram travel scale to zero by loosening the ram travel scale nut and then tightening the nut.
- Mark the conduit according to the manual and then insert the conduit into the bender.
- The conduit bending mark should align with the centre of the bending shoe.
- Use the hydraulic pump to push the ram into the pipe after finding out the ram travel required for accomplishing the desired bend.
- Then, release the hydraulic pressure at the pump and move the conduit to the next bending position.
- While making an offset bend, the conduit should be rotated 180 degrees before making the second bend.
- Repeat the steps for bending other bends as well.
- Remove the pipe / conduit from Greenlee pipe bender.
Standartlar ve Onaylar
- ISO 9001
Sık Sorulan Sorular
Greenlee boru bükücülerinin çalışmaması durumunda ne yapılmalı?
- First, check whether the selected pipe bender can bend the required pipe diameter.
- Then verify the hydraulic fluid level of the hydraulic cylinders and check for any leaks due to faulty, damaged or missing parts that could have compromised the safe operation of the machine.
- The sides of the corner bracket should be lubricated to reduce abrasion-related damages when in contact with the pipe.
Segment bükümüne ne zaman ihtiyaç duyarız?
- Segment bending is required while bending pipes having a large bending radius.
- Segment bending is made using a series of small bends spaced closely.
- Users should use Greenlee 1802 bending table & Greenlee 1807 bending degree indicator to easily and accurately make the bend.
What is the bending capacity of these benders?
They can bend pipes up to 90 degrees in one go.
Yardım etmek için buradayız!
Burada listelenmeyen bir parça mı arıyorsunuz?
Daha keşfedin
- Otomotiv Kaldırma Araçları
- Kanca Kaldırma Aksesuarları Altında
- Test Pompaları
- Pnömatik Motorlar
- Karton Zımbalar ve Kapatıcılar
- Portatif Gaz Isıtıcıları
- Ark Kaynakçıları
- LED Işık Düzeltir
- Lineer Kılavuz Raylar
- Şaft ve Basamak Plakası Adaptörleri
- VALLEY CRAFT Taşınabilir Varil Kaldırıcılar
- BRADY Boru İşaretleyici, Sıvı Azot
- VULCAN HART Raf Takımı
- KELCH Pens Aynası, Projeksiyon 75 mm
- HELICOIL Yüksek Spiral Flüt Dip Kılavuzları, 5H, Metrik Kaba
- THOMAS & BETTS M2D1M Serisi Motor Kablosu Bağlantı Kesicileri
- BALDOR MOTOR 50Hz Motorlar, IP22 Açık Damlama Korumalı NEMA Çerçeve Üç Fazlı
- NUPLA Ağır Hizmet Tokmakları
- SMC VALVES Profinet
- GRAINGER Musluk Yıkayıcılar, O Halkalar ve Donanım